Suburban Bolt And Supply
5/8-11 X 2 SQ HD TOOLPOST 1/2 DOG
- Zoro #: G503496222
- Mfr #: A0080400200TPD
Key Features
- Item: Square Head Bolt
- Point type: 1/2 Dog
- Overall Length: 2"
- Thread Size: 5/8-11
- System of Measurement: Inch
- Package Quantity: 1
$17.69
Must order in multiples of 5
Subtotal: $88.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, 3/4"-10 Thread Size, 4-1/2" Lg A03704804328
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, 1/2"-13 Thread Size, 10" Lg A03703210008
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, 1/2"-13 Thread Size, 7" Lg A0370320700
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, 1/2"-13 Thread Size, 3-1/2" Lg A03703203328
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, 5/8"-11 Thread Size, 4-1/2" Lg A03704004328
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, 3/4"-10 Thread Size, 5" Lg A03704805008
- SUBURBAN BOLT AND SUPPLY 7/16 X 2-1/4 SQ HD TOOLPOST 1/2 DOG A0080280216TPD
- SUBURBAN BOLT AND SUPPLY 7/16 X 1-1/2 SQ HD TOOLPOST 1/2 DOG A0080280132TPD
- SUBURBAN BOLT AND SUPPLY 1/2 X 2-1/2 SQ HD TOOLPOST 1/2 DOG A0080320232TPD
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 50 PK 09216
- ZORO SELECT Square Head Bolt, Steel, Class 8, Black Oxide, M12-1.75 Thread Size, 70 mm Lg, 25 PK M01030.120.0070
- Suburban Bolt And Supply Square Head Bolts