Suburban Bolt And Supply
5/8"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L
- Zoro #: G303491458
- Mfr #: A2450400232
Key Features
- Dia./Thread Size: 5/8"-18
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$19.79
Must order in multiples of 5
Subtotal: $98.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440180035
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 180 mm L A4440200180U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2500120040
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440240148
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0490160216
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440160016
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440400116CB
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450200200
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490120048TP
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in L, 50 PK 409756-50
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L, 100 PK 543289-100
- Suburban Bolt And Supply Socket Head Cap Screws