Suburban Bolt And Supply
5/8"-18 Socket Head Cap Screw, Plain Stainless Steel, 3 in L
- Zoro #: G903491513
- Mfr #: A2450400300FT
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-18
- Length: 3 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$55.72
Must order in multiples of 5
Subtotal: $278.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A2450400300FT Specifications
- Zoro #: G903491513
- Mfr #: A2450400300FT
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-18
- Length: 3 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Thread Style: Fully Threaded
- Fastener Industry Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A2450400300FT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 400 mm L A4440300400
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470320216H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4440080008
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6470120070
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0470120032Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440080100
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 180 mm L A4440240180KB
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440070024N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in L A0440160200FT
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 25 PK 149897-25
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L, 100 PK U07415.013.0025
- Suburban Bolt And Supply Socket Head Cap Screws