Suburban Bolt And Supply
5/8"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L
- Zoro #: G203458988
- Mfr #: A0450400132
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-18
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$3.36
Must order in multiples of 50
Subtotal: $168.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450400116
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0450400200
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450400216
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440050035
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440080248
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 4 in L A0441160400U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440160048N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 40 mm L A4440100040LHHB
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6440100045
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 1-1/4 in L, 10 PK PK1420-114SHC-01
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2490120024
- Suburban Bolt And Supply Socket Head Cap Screws