Suburban Bolt And Supply
5/8"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Mfr # A0450400216
- Zoro # G803458968
$13.35
/eaMust order in multiples of 25
Subtotal: $333.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-18
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0450400100
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450400116
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450400148
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440240316
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450160532
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2480120048
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440100060
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440320300
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4490080020FLZ
- NEWPORT FASTENERS #4-48 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 100 PK 522502-100
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 6-1/2 in L, 10 PK 539205-10
- Suburban Bolt And Supply Socket Head Cap Screws