Suburban Bolt And Supply
5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in L
- Zoro #: G303458963
- Mfr #: A0450400200
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/8"-18
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$3.75
Must order in multiples of 50
Subtotal: $187.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450400148
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0450400100
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450400216
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440400132LH
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450320032
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 4 in L A0440120400U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2440320216
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4440040014
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470120024
- AMPG M4 Socket Head Cap Screw, Plain Titanium, 12 mm L ZS755M4X12
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L, 2500 PK 681381-2500
- Suburban Bolt And Supply Socket Head Cap Screws