Suburban Bolt And Supply
5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in L
- Zoro #: G103485183
- Mfr #: A0450400200U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-18
- Length: 2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$2.10
Must order in multiples of 20
Subtotal: $42.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0450400200U Specifications
- Zoro #: G103485183
- Mfr #: A0450400200U
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-18
- Length: 2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Fastener Industry Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0450400200U
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440320148LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440200040U
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440180080
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 45 mm L A4440080045U
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4470160040
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 55 mm L A4440060055K
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 12 mm L A4440050012KBN
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 12 mm L A4440080012UBN
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Brass, 1/4 in L A3490100016
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 300 PK 165604-300
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440140048
- Suburban Bolt And Supply Socket Head Cap Screws