Suburban Bolt And Supply
5/8"-18 Socket Head Cap Screw, Plain Steel, 6-1/2 in L
- Mfr # A0450400632-1936
- Zoro # G903485437
$15.15
/eaSold in multiples of 5 for $75.75
Subtotal: $75.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-18
- Length 6-1/2 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440060010LH
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500320040
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450120040K
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4440100050K
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 8 in L A0440480800
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 9 in L A0440480900U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2450120116
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L A6440100055
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440320048
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 30 mm L 76084
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 450 PK B07150.037.0150
- Suburban Bolt And Supply Socket Head Cap Screws