Suburban Bolt And Supply
5/8-18 X 1 SOCKET SET SCREW FLAT POINT
- Mfr # A0520400100F
- Zoro # G803459897
$4.85
/eaSold in multiples of 50 for $242.50
Subtotal: $242.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-18
- Material Steel
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1/2 SOCKET SET SCREW FLAT POINT A0520400032F
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW A0080560432
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOC SET STAINLESS STEEL A2520160032
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1-1/4 SOCKET SET SCREW A0520400116
- SUBURBAN BOLT AND SUPPLY M20 X 35 SOC SET FLAT PT A4510200035F
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1/2 SOCKET SET SCREW A0520400032
- SUBURBAN BOLT AND SUPPLY M5 X 5 SOCKET SET SCREW FLAT POINT A4510050005F
- SUBURBAN BOLT AND SUPPLY 10-32 X 5/16 SOCKET SET SCREW A0520120020
- SUBURBAN BOLT AND SUPPLY M4 X 8 SOCKET SET SCREW FLAT POINT A4510040008F
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 1-1/2 SOCKET SET SCREW A0520200132
- ZORO SELECT Set Screw, M8 x 1.25mm, 8mm L, PK100 M51250.080.0008
- Suburban Bolt And Supply Set Screws