Suburban Bolt And Supply
5/8-18 X 5/8 SOCKET SET SCREW
- Zoro #: G103459481
- Mfr #: A0520400040
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 5/8"-18
- Material: Fine Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Cup
$1.15
Must order in multiples of 50
Subtotal: $57.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1/2 SOCKET SET SCREW A0520400032
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1 SOCKET SET SCREW A0520400100
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 2 SOCKET SET SCREW A0520400200
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/8 SOCKET SET SCREW FLAT POINT A0510120024F
- SUBURBAN BOLT AND SUPPLY M8 X 12 SOC SET DOG PT A4510080012D
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 3/4 SOCKET SET CONE A0510280048C
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 2 SQUARE HEAD SET STAINLESS A2080240200
- SUBURBAN BOLT AND SUPPLY 10-32 X 5/16 SOCKET SET SCREW A0520120020
- SUBURBAN BOLT AND SUPPLY M4 X 4 SOCKET SET SCREW A4510040004
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1-1/4 SOCKET SET CONE A0520320116C
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 6-32 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 2500PK 171004-2500
- Suburban Bolt And Supply Set Screws