Suburban Bolt And Supply
5/8 X 1-1/4 DOWEL PIN
Mfr # A0550400116
Zoro # G503463040
Sold in multiples of 50 for $374.50
$374.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Through Hardened
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 50-58
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 DOWEL PIN A0550080200
- SUBURBAN BOLT AND SUPPLY M6 X 16 DOWEL PIN A4550060016
- SUBURBAN BOLT AND SUPPLY M16 X 40 PULL DOWEL A4550160040P
- SUBURBAN BOLT AND SUPPLY M8 X 40 PULL DOWEL A4550080040P
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN A0550120216
- SUBURBAN BOLT AND SUPPLY M5 X 25 DOWEL PIN A4550050025
- SUBURBAN BOLT AND SUPPLY M5 X 14 DOWEL PIN A4550050014
- SUBURBAN BOLT AND SUPPLY M10 X 50 DOWEL PIN STST A6550100050
- SUBURBAN BOLT AND SUPPLY 1/2 X 5 DOWEL PIN A0550320500
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 L, PK100 31R100DPSO
- GLOVEWORKS HD Dowel Rods 0.5 in. Diameter - Walnut HW08 W
- Suburban Bolt And Supply Dowel Pins