Suburban Bolt And Supply
#6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Mfr # A0470080116
- Zoro # G603458618
$0.16
/eaSold in multiples of 100 for $16.00
Subtotal: $16.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 130,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5 in L A0470320500
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470160216
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470070116
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440040040
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 10 in L A0440481000
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 140 mm L A4440240140Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 65 mm L A4440120065B
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440160025
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2440160016
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 240 mm L M07000.360.0240
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Anodized PEEK, 16 mm L, 10 PK PKM10150-16PHP-01
- Suburban Bolt And Supply Socket Head Cap Screws