Suburban Bolt And Supply
#6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Zoro #: G303461970
- Mfr #: A0440080032
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #6-32
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440080040
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440080016
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440080048
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450320532
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441160332H
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in L A2490080020
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 16 in L A0440401600XT
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 40 mm L A4440100040KGM
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440200148N
- AMPG #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in L SCR68038
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 100 PK 277252-100
- Suburban Bolt And Supply Socket Head Cap Screws