Suburban Bolt And Supply
#6-32 Socket Head Cap Screw, Plain Steel, 5/16 in L
- Zoro #: G503459333
- Mfr #: A0490080020
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #6-32
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.04
Must order in multiples of 300
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 4 mm L A4442.50004
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4470040040U
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4450120020
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440400040
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 220 mm L A4440100220
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0490080148
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2440320316
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490060040
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1 in L A0490100100
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK U07410.075.0300
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L ZPS60112C60
- Suburban Bolt And Supply Socket Head Cap Screws