Suburban Bolt And Supply
#6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Mfr # A0470080040U
- Zoro # G203483461
$0.30
/eaSold in multiples of 100 for $30.00
Subtotal: $30.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #6-32
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470080016U
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/16 in L A0470080012
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470080032U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6470050025
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 35 mm L A4440050035U
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 2 in L A0451000200
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2450120148
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440040010
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440480316HD
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 4 PK 72127
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK M07150.050.0035
- Suburban Bolt And Supply Socket Head Cap Screws