Suburban Bolt And Supply
#6-32 Socket Head Cap Screw, Plain Steel, 7/16 in L
- Mfr # A0440080028
- Zoro # G603461977
$0.13
/eaSold in multiples of 100 for $13.00
Subtotal: $13.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #6-32
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440080016
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440080024
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440080040
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450480232
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0450120316
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm L A4490060006Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4490080020FLZ
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2450160056
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0490160100NP
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in L, 100 PK 535942-100
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L, 20 PK 67381
- Suburban Bolt And Supply Socket Head Cap Screws