Suburban Bolt And Supply
#6-32 Socket Head Cap Screw, Yellow Zinc Plated Steel, 1/2 in L
- Mfr # A0440080032ZYD
- Zoro # G203485632
$0.21
/eaSold in multiples of 100 for $21.00
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Yellow Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470240216
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440240248
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440120048LH
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0440400600
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in L A0441000400K
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440280048-1936
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2450120024
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440060090
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6440100045
- USA INDUSTRIALS 1/2"-20 x 1 in Hex Button Socket Head Cap Screw, Passivated 316 Stainless Steel, 5 PK ZSCRW-138
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK U07041.031.0150
- Suburban Bolt And Supply Socket Head Cap Screws