Suburban Bolt And Supply
#6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L
- Zoro #: G203462107
- Mfr #: A0440080024Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #6-32
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.11
Must order in multiples of 100
Subtotal: $11.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0440080100Z
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0440080048Z
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L A0440080016Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0490120100Z
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440040040
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470240332
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440240132
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 20 mm L A4440080020N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440160148HD
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4490120070
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4470060025Z
- Suburban Bolt And Supply Socket Head Cap Screws