Suburban Bolt And Supply

#6-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel

Hover or click to zoom Tap to zoom
Key Features
  • Thread Size: #6-32
  • Fastener Length: 1 in
  • Material: Steel
  • Finish: Zinc Plated
  • Head Type: Truss
  • Drive: Slotted
  • Tensile Strength: 60,000 psi
  • Standards: ASME B18.6.3
See all product information
$0.09
Must order in multiples of 200
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents