Suburban Bolt And Supply
6-32 X 1/2 SOCKET SET SCREW FLAT POINT
- Mfr # A0510080032F
- Zoro # G603458472
$0.14
/eaMust order in multiples of 100
Subtotal: $14.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M20 X 35 SOC SET CONE PT A4510200035C
- SUBURBAN BOLT AND SUPPLY M8 X 25 SOCKET SET SCREW CONE POINT A4510080025C
- SUBURBAN BOLT AND SUPPLY M12 X 80 SOCKET SET SCREW A4510120080
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 2-1/2 SOCKET SET SCREW A0510480232
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 3 SOCKET SET SCREW A0520400300
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/8 SOCKET SET CONE A0510100024C
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/4 SOCKET SET KNURLED A0510080016K
- SUBURBAN BOLT AND SUPPLY M3 X 5 SOCKET SET SCREW FLAT POINT A4510030005F
- SUBURBAN BOLT AND SUPPLY M6 X 8 SOC SET STST A6510060008
- HOLO-KROME HOLO-KROME 7/16 X 7/32 JAM 100/BOX 6018
- NEWPORT FASTENERS Set Screws, Cup Point, M4-0.7 x 10mm, Alloy Steel, Hex Socket, , 100PK 149984-100
- Suburban Bolt And Supply Set Screws