Suburban Bolt And Supply

6-32 X 1/2 THUMB SCREW ZINC

Suburban Bolt And Supply 6-32 X 1/2 THUMB SCREW  ZINC A0300080032THZ
Hover or click to zoom Tap to zoom
Key Features
  • Head Type: Thumb
  • Thread Size: #6-32
  • Material: Steel
  • Finish: Zinc Plated
  • Length: 1/2"
  • System of Measurement: Inch
  • Item: Machine Screw
  • Tensile Strength: 60,000 PSI
See full product details
$0.27

Must order in multiples of 50


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A0300080032THZ Specifications

  • Head Type: Thumb
  • Thread Size: #6-32
  • Material: Steel
  • Finish: Zinc Plated
  • Length: 1/2"
  • System of Measurement: Inch
  • Item: Machine Screw
  • Tensile Strength: 60,000 PSI
  • Country of Origin (subject to change): Unknown

Description

Reviews of Suburban Bolt And Supply #A0300080032THZ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.