Suburban Bolt And Supply
6-32 X 1/4 SOCKET SET SCREW CONE POINT
- Mfr # A0510080016C
- Zoro # G103458682
$0.21
/eaSold in multiples of 100 for $21.00
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Material Coarse Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/16 SOCKET SET SCREW CONE POINT A0510080012C
- SUBURBAN BOLT AND SUPPLY 1-8 X 3 SOCKET SET A0511000300
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/2 SOCKET SET SCREW CONE POINT A0510120032C
- SUBURBAN BOLT AND SUPPLY 7/8-14 X 2-3/4 SOCKET SET 1/2 DOG A0520560248D
- SUBURBAN BOLT AND SUPPLY 9/16-18 X 1 SOCKET SET SCREW A0520360100
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 1/2 SOCKET SET SCREW A0520280032
- SUBURBAN BOLT AND SUPPLY M5 X 5 SOCKET SET SCREW FLAT POINT A4510050005F
- SUBURBAN BOLT AND SUPPLY M6 X 25 SOC SET STST A6510060025
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 7/16 SOCKET SET SCREW A0520160028
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 2 SQUARE HEAD SET SCREW A0080280200
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/4, PK100 U01080.031.0125
- Suburban Bolt And Supply Set Screws