Suburban Bolt And Supply
6-32 X 1/8 SOCKET SET KNURLED HOLOKROME
- Zoro #: G403482691
- Mfr #: A0510080008KH
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: #6-32
- Overall Length: 1/8 in
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Knurled Cup
$0.75
Must order in multiples of 50
Subtotal: $37.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 8-32 X 1/4 SOCKET SET BRASS TIP A0510100016BT
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/4 SOCKET SET SCREW A0520280048
- SUBURBAN BOLT AND SUPPLY M6 X 45 SOCKET SET SCREW CUP POINT A4510060045
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 5/8 SOCKET SET SCREW A0520400040
- SUBURBAN BOLT AND SUPPLY M10 X 8 SOC SET CONE PT A4510100008C
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3-3/4 SQ HD SET SCREW ZINC A0080240348Z
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 SOC SET NYLON A8510240100
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/2 SOCKET SET SCREW A0520120032
- SUBURBAN BOLT AND SUPPLY M5 X 12 SOCKET SET SCREW A4510050012
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOC SET 1/2 DOG HOLOKROME A0510320048DH
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 5/8 SOC SET NYLON PELLET A0520400040NP
- Suburban Bolt And Supply Set Screws