Suburban Bolt And Supply
6-32 X 3/16 SOCKET SET SCREW CONE POINT
- Mfr # A0510080012C
- Zoro # G803464853
$0.21
/eaSold in multiples of 100 for $21.00
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Material Coarse Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/4 SOCKET SET SCREW CONE POINT A0510080016C
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 2 SQUARE HEAD SET SCREW A0080160200
- SUBURBAN BOLT AND SUPPLY 1-14 X 2 SOCKET SET SCREW A0521000200
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 2-1/4 SOCKET SET SCREW A0510200216
- SUBURBAN BOLT AND SUPPLY 1-8 X 3 SOCKET SET A0511000300
- SUBURBAN BOLT AND SUPPLY M16 X 30 SOCKET SET SCREW A4510160030
- SUBURBAN BOLT AND SUPPLY M3 X 10 SOCKET SET SCREW FLAT POINT A4510030010F
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET SCREW A0510160020
- SUBURBAN BOLT AND SUPPLY 4-40 X 1/4 SOCKET SET SCREW A0510060016
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 3/16", Brass, Hex Socket , 2500PK 964320-2500
- J.W. WINCO GN605-M16-25-VN Socket Set Screw 605-M16-25-VN
- Suburban Bolt And Supply Set Screws