Suburban Bolt And Supply
#6-32 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel
- Zoro #: G103482830
- Mfr #: A0300080048Z
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #6-32
- Material: Steel
- Finish: Zinc Plated
- Head Type: Fillister
- Drive: Slotted
- Package Quantity: 1
- Tensile Strength: 60,000 psi
$0.04
Must order in multiples of 300
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0300080048Z Specifications
- Zoro #: G103482830
- Mfr #: A0300080048Z
- Item: Machine Screw
- Thread Size: #6-32
- Fastener Length: 3/4 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Fillister
- Drive: Slotted
- Package Quantity: 1
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Standards: ASME B18.6.3
- Thread Style: Fully Threaded
- Thread Direction: Right Hand
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0300080048Z
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel A0300080100Z
- SUBURBAN BOLT AND SUPPLY #6-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel A0300080040Z
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel A0300080016Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel A0300160148PZ
- SUBURBAN BOLT AND SUPPLY #10-24 x 1 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel A0300120148Z
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel A0320120016PZ
- SUBURBAN BOLT AND SUPPLY #8-32 x 2 1/2 in Slotted Oval Machine Screw, Plain Brass A3300100232V
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/16 in Phillips Round Machine Screw, Plain Brass A3320100028R
- SUBURBAN BOLT AND SUPPLY #10-32 x 1 1/4 in Slotted Flat Machine Screw, Plain A2090120116F
- NEWPORT FASTENERS #12-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK 422125-100
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 500 PK 754235-PR-500
- Suburban Bolt And Supply Machine Screws