Suburban Bolt And Supply
6-32 X 3/8 SOCKET SET 1/2 DOG
- Zoro #: G303482852
- Mfr #: A0510080024D
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: #6-32
- Drive Type: Socket
- Package Quantity: 1
- Point Type: 1/2 Dog
$0.20
Must order in multiples of 100
Subtotal: $20.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0510080024D
- Zoro #G303482852
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/8 in |
Details
Item | Set Screw |
System of Measurement | Inch |
Drive Type | Socket |
Package Quantity | 1 |
Point Type | 1/2 Dog |
Reviews of Suburban Bolt And Supply #A0510080024D
Explore more
- SUBURBAN BOLT AND SUPPLY M2.5 X 5 SOCKET SET SCREW A4512.50005
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 3/8 SOCKET SET BRASS TIP A0520240024BT
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/4 SOCKET SET SCREW NYLOK A0510120016N
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 1/4 SOCKET SET SCREW A0520200016
- SUBURBAN BOLT AND SUPPLY M10 X 50 SOC SET DOG PT A4510100050D
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1-1/4 SOCKET SET CONE A0510480116C
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/16 SOCKET SET SCREW A0510160012
- SUBURBAN BOLT AND SUPPLY M12 X 25 SOC SET STST A6510120025
- SUBURBAN BOLT AND SUPPLY 4-40 X 1/4 SOCKET SET SCREW FLAT POINT A0510060016F
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x8", Alloy Steel Case Hardened, Full Thread, 10PK 217620-10
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK5 MS51023-61
- Suburban Bolt And Supply Set Screws