Suburban Bolt And Supply
6-32 X 3/8 SOCKET SET KNURLED
- Mfr # A0510080024K
- Zoro # G003482930
$0.06
/eaSold in multiples of 200 for $12.00
Subtotal: $12.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/4 SOCKET SET STAINLESS A2510320116
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW A0080560432
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 2 SOCKET SET SCREW A0520320200
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1 SOCKET SET SCREW OVAL POINT A0520240100V
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-3/4 SOCKET SET SCREW A0510240148
- SUBURBAN BOLT AND SUPPLY 8-32 X 1/8 SOCKET SET SCREW A0510100008
- SUBURBAN BOLT AND SUPPLY M4 X 12 SOCKET SET SCREW A4510040012
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOC SET STST A6510050006
- SUBURBAN BOLT AND SUPPLY M6 X 10 SOCKET SET SCREW A4510060010
- J.W. WINCO J.W. Winco 605-3/8X16-0.625-A Set Screw w/ Full Ball - 3/8-16 Thread x 5/8" Thread Length 605-3/8X16-0.625-A
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 5/32", Alloy Steel, Black Oxide, Hex Socket , 5000PK 816417-5000
- Suburban Bolt And Supply Set Screws