Suburban Bolt And Supply
6-32 X 5/8 THUMB SCREW ZINC
- Zoro #: G003482732
- Mfr #: A0300080040THZ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Thumb
- Thread Size: #6-32
- Material: Steel
- Finish: Zinc Plated
- Length: 5/8"
- System of Measurement: Inch
- Item: Machine Screw
- Tensile Strength: 60,000 PSI
$0.27
Must order in multiples of 50
Subtotal: $13.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0300080040THZ Specifications
- Zoro #: G003482732
- Mfr #: A0300080040THZ
- Head Type: Thumb
- Thread Size: #6-32
- Material: Steel
- Finish: Zinc Plated
- Length: 5/8"
- System of Measurement: Inch
- Item: Machine Screw
- Tensile Strength: 60,000 PSI
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0300080040THZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/2 THUMB SCREW ZINC A0300080032THZ
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 THUMB SCREW ZINC A0300240100THZ
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 THUMB SCREW PLAIN ZINC A0300120048THPZ
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 2 THUMB SCREW ZINC A0300160200THZ
- SUBURBAN BOLT AND SUPPLY 4 X 5/16 ROUND U DRIVE SCREW A0150060020
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/4 KNOB THUMB SCREW A0300160048KTS
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 THUMB SCREW ZINC W/SHLD A0300160132THSZ
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/2 THUMB SCRW ZNC YEL A0300200132THZYD
- NEWPORT FASTENERS 10-32 X 3/4" Thumb Screws/Type P/Shoulder/Steel/Zinc , 1000PK 889501
- ZORO SELECT Thumb Screw, Spade, 1/4-20, 1/2" L, pk 5 TSIX0250050P-005P
- NEWPORT FASTENERS 10-32 x 3/8" Knurled Thumb Screws/Aluminum , 100PK 603819
- Suburban Bolt And Supply Thumb Screws