Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
#6-32 x 7/16 in Phillips Round Machine Screw, Zinc Plated Steel (Discontinued)
Mfr # A0320080028RSEMSZ
Zoro # G203484918
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 7/16 in
- Head Type Round
- Drive Phillips