Suburban Bolt And Supply
7 X 1/2 ROUND U DRIVE SCREW
- Zoro #: G803505693
- Mfr #: A0150090032
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Round
- Thread Size: #7
- Length: 1/2"
- System of Measurement: Inch
- Drive Type: U-Drive
$0.06
Must order in multiples of 200
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0150090032 Specifications
- Zoro #: G803505693
- Mfr #: A0150090032
- Head Type: Round
- Thread Size: #7
- Length: 1/2"
- System of Measurement: Inch
- Drive Type: U-Drive
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0150090032
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 0 X 3/8 ROUND U DRIVE SCREW A0150020024
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/4 THUMB SCREW ZINC A0300200116THZ
- SUBURBAN BOLT AND SUPPLY 6 X 1/2 ROUND U DRIVE SCREW A0150080032
- SUBURBAN BOLT AND SUPPLY 10-24 X 1 THUMB SCREW ZINC A0300120100THZ
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 THUMB SCREW ZINC A0300200100THZ
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 THUMB SCREW PLAIN ZINC A0300120048THPZ
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 THUMB SCREW ZINC W/SHLD A0300160132THSZ
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/2 THUMB SCRW ZNC YEL A0300200132THZYD
- ZORO SELECT U Drive Screw, 1/4" L, 1/8" Dia, pk 1000 UDI0-500250-1000P
- ZORO SELECT Thumb Screw, Knurled, 4-48, Stl Z2304
- ZORO SELECT Thumb Screw, Spade, 1/4-20, 1 1/4" L, pk 5 TSIX0250125S-005P
- Suburban Bolt And Supply Thumb Screws