Suburban Bolt And Supply
7 X 5/16 ROUND U DRIVE SCREW
- Zoro #: G203505699
- Mfr #: A0150090020
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Round
- Thread Size: #7
- Length: 5/16"
- System of Measurement: Inch
- Drive Type: U-Drive
$0.16
Must order in multiples of 100
Subtotal: $16.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0150090020 Specifications
- Zoro #: G203505699
- Mfr #: A0150090020
- Head Type: Round
- Thread Size: #7
- Length: 5/16"
- System of Measurement: Inch
- Drive Type: U-Drive
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0150090020
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 0 X 1/8 ROUND U DRIVE SCREW A0150020008
- SUBURBAN BOLT AND SUPPLY 10-32 X 3/4 THUMB SCREW STAINLESS A2310120048TH
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Wing Machine Screw, Zinc Plated Steel A0300160032WZ
- SUBURBAN BOLT AND SUPPLY 2 X 5/16 ROUND U DRIVE SCREW A0150040020
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/8 THUMB SCREW ZINC A0300080024THZ
- SUBURBAN BOLT AND SUPPLY 0 X 3/16 ROUND U DRIVE SCREW A0150020012
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 THUMB SCREW ZINC W/SHLD A0300160132THSZ
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/2 THUMB SCRW ZNC YEL A0300200132THZYD
- UNICORP Washer-Faced Knurled Thumb Screw, 3/8" R THS1002-M01-F07-440
- AMPG Thumb Screw, 4-48X1/2, 1/4X1/2 Hd SS Z0739
- ZORO SELECT Thumb Screw, Knurled, 4-40 x 1" L, pk 5 7153SS4-40-SL
- Suburban Bolt And Supply Thumb Screws