Suburban Bolt And Supply
7/16"-14 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G303461604
- Mfr #: A0470280148
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 7/16"-14
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$1.05
Must order in multiples of 100
Subtotal: $105.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470280132
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 2 in L A0470280200
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470280116
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440060065
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440480632U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440080020
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 90 mm L A4440080090H
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200UD
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 35 mm L A4470080035B
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 100 PK 491248-100
- USA INDUSTRIALS 5/16"-24 x 2 in Hex Flat Socket Head Cap Screw, Passivated 316 Stainless Steel, 5 PK ZSCRW-649
- Suburban Bolt And Supply Socket Head Cap Screws