Suburban Bolt And Supply
7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G103461231
- Mfr #: A0470280100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 7/16"-14
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.68
Must order in multiples of 100
Subtotal: $68.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 2 in L A0470280200
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470280148
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470280132
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 50 mm L A4470120050U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 10 mm L A4490040010U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440200020
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2490100100T
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440200132
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440030020
- NEWPORT FASTENERS 1-1/4"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 6-1/2 in L, 10 PK 999628-10
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 mm L, 100 PK 704561-100
- Suburban Bolt And Supply Socket Head Cap Screws