Suburban Bolt And Supply
7/16"-14 Socket Head Cap Screw, Plain Steel, 3 in L
- Mfr # A0470280300
- Zoro # G203484963
$2.39
/eaSold in multiples of 20 for $47.80
Subtotal: $47.80
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/16"-14
- Length 3 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440480316
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440060032H
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L A0500120016Z
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440060024H
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in L A0480200200
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 8 mm L A4470050008U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132FT
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440100060
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 110 mm L A6440060110
- AMPG #4-40 Socket Head Cap Screw, Plain Monel, 3/8 in L ZS71004C06
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 2500 PK 528770-2500
- Suburban Bolt And Supply Socket Head Cap Screws