Suburban Bolt And Supply
7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G603484518
- Mfr #: A0470280048H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 7/16"-14
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$1.79
Must order in multiples of 20
Subtotal: $35.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L A0440120148Z
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3 in L A0470280300
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 2 in L A0440120200Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4490120045
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1 in L A0470480100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4490120025
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6440050008
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 110 mm L A6440160110
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 110 mm L A4440120110UB
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 100 PK 511566-100
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 100 PK 835934-100
- Suburban Bolt And Supply Socket Head Cap Screws