Suburban Bolt And Supply
7/16"-14 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L
- Zoro #: G303462090
- Mfr #: A0440280116Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 7/16"-14
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$1.29
Must order in multiples of 100
Subtotal: $129.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0440280132Z
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0440280100Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4470050012Z
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4450100055
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4440120120
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440040032
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440320332HN
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216H
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 12 mm L A4490060012N
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 5 mm L, 100 PK M07000.040.0005
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK M07090.080.0045
- Suburban Bolt And Supply Socket Head Cap Screws