Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
7/16-14 SQUARE NUT (Discontinued)
Mfr # A04202800SQ
Zoro # G603459295
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16"-14
- Nut Style Square Nut
- Material Grade Grade 2
- Fastener Finish Zinc Plated