Suburban Bolt And Supply
7/16-14 X 2-1/2 SOCKET SET FULL DOG
- Mfr # A0510280232FD
- Zoro # G903483181
$24.89
/ea
Subtotal: $24.89
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Steel
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 4-1/2 SOCKET SET FULL DOG A0510280432FD
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 1-3/4 SOCKET SET A0510560148
- SUBURBAN BOLT AND SUPPLY 4-48 X 1/8 SOCKET SET A0520060008
- SUBURBAN BOLT AND SUPPLY 4-40 X 1/8 SOCKET SET STAINLESS A2510060008
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1-1/4 SOCKET SET CONE A0520400116C
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/8 SOCKET SET SCREW A0510100024
- SUBURBAN BOLT AND SUPPLY M4 X 5 SOC SET STST A6510040005
- SUBURBAN BOLT AND SUPPLY M2 X 3 SOCKET SET SCREW A4510020003
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/4 SOCKET SET KNURLED A0510080016K
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 5000PK 159191-5000
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 SDSS0250125CP-PK100
- Suburban Bolt And Supply Set Screws