Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
7/16-14 X 3/4 SQ HD SET FULL DOG (Discontinued)
Mfr # A0080280048FD
Zoro # G003495398
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/16"-14
- Overall Length 3/4 in
- Drive Type Square
- Point Type Dog