Suburban Bolt And Supply
7/16"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G103464409
- Mfr #: A0450280148
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 7/16"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$1.56
Must order in multiples of 100
Subtotal: $156.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0450280148
- Zoro #G103464409
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 7/16"-20 |
Length | 1-3/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Package Quantity | 1 |
Fastener Industry Standards | ASME B18.3 |
Reviews of Suburban Bolt And Supply #A0450280148
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450280032
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450280100
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450280132
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Brass, 3/8 in L A3470080024
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 16 mm L A4440120016U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440200332K
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 40 mm L A4490120040UB
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0440320400UN
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 5/16 in L A0490060020
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Titanium, 7/8 in L ZS75551C14
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L, 300 PK 846404-300
- Suburban Bolt And Supply Socket Head Cap Screws