Suburban Bolt And Supply
7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G603464305
- Mfr #: A0450280100
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 7/16"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$0.64
Must order in multiples of 100
Subtotal: $64.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450280032
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450280148
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450280116
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 4-1/2 in L A0440240432Z
- SUBURBAN BOLT AND SUPPLY M42 Socket Head Cap Screw, Plain Steel, 100 mm L A4440420100
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440200035
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440160148UN
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 30 mm L A4440120030UBD
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 130 mm L A4440240130KB
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 100 PK 490815-100
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in L, 50 PK SCIA-120037-050P
- Suburban Bolt And Supply Socket Head Cap Screws