Suburban Bolt And Supply
7/16"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Zoro #: G903464302
- Mfr #: A0450280032
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 7/16"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.86
Must order in multiples of 100
Subtotal: $86.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450280148
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450280048
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450280100
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6470050025
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 75 mm L A4440060075H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 65 mm L A4440100065H
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4472.50016
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440200070
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0470080056
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 45 mm L, 50 PK UST176245
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 2500 PK 564314-2500
- Suburban Bolt And Supply Socket Head Cap Screws