Suburban Bolt And Supply
7/16"-20 Socket Head Cap Screw, Plain Steel, 5-1/2 in Length
Mfr # A0450280532
Zoro # G303484672
Sold in multiples of 5 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16"-20
- Screw Length 5-1/2 in
- Drive Type Hex
- Material Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length A4470120030
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length A6490040020
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm Length A4440050160
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length A2490240056
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 35 mm Length A4490060035
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length A0450200132NP
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 80 mm Length A4440040080
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length A4470060030
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK U51050.008.0043
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07150.016.0025
- Suburban Bolt And Supply Socket Head Cap Screws