Suburban Bolt And Supply
7/16"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L
- Zoro #: G703464199
- Mfr #: A0450280056
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 7/16"-20
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$0.95
Must order in multiples of 100
Subtotal: $95.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0450280056 Specifications
- Zoro #: G703464199
- Mfr #: A0450280056
- Item: Socket Head Cap Screw
- Dia./Thread Size: 7/16"-20
- Length: 7/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Thread Style: Fully Threaded
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0450280056
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450280148
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450280100
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450280132
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440560116
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 45 mm L A4470050045H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0490160048Z
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 50 mm L A4440240050B
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 12 mm L A4440060012UN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A8440160132
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK M55050.050.0020
- NEWPORT FASTENERS 9/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 150 PK 281261-150
- Suburban Bolt And Supply Socket Head Cap Screws