Suburban Bolt And Supply
7/16 X 1-1/2 SQ HD TOOLPOST 1/2 DOG
- Zoro #: G303495388
- Mfr #: A0080280132TPD
Key Features
- Item: Square Head Bolt
- Point type: 1/2 Dog
- Overall Length: 1-1/2"
- Thread Size: 7/16"
- System of Measurement: Inch
- Package Quantity: 1
$14.65
Must order in multiples of 10
Subtotal: $146.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, #1-8 Thread Size, 20" Lg A062HA1191
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 3 SQ HD TOOLPOST SCREW A0080400300TP
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, #1-8 Thread Size, 10" Lg A03710010008
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, 3/4"-10 Thread Size, 10" Lg A03704810008
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, 1-1/4"-7 Thread Size, 7-1/2" Lg A0371160732B7
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, 3/4"-10 Thread Size, 8-1/2" Lg A0620480832SQ
- SUBURBAN BOLT AND SUPPLY 7/16 X 2-1/4 SQ HD TOOLPOST 1/2 DOG A0080280216TPD
- SUBURBAN BOLT AND SUPPLY 3/4 X 5 SQ HD TOOLPOST 1/2 DOG A0080480500TPD
- SUBURBAN BOLT AND SUPPLY 1/2 X 2-1/2 SQ HD TOOLPOST 1/2 DOG A0080320232TPD
- ZORO SELECT Square Head Bolt, Steel, Class 8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK M01030.100.0016
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, 3/4"-10 Thread Size, 6" Lg A03704806008
- Suburban Bolt And Supply Square Head Bolts