Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
Square Head Bolt, 7/16" Thread Size, 2-1/4 in Lg (Discontinued)
Mfr # A0080280216TPD
Zoro # G903495535
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/16"
- Fastener Length 2-1/4 in
- Point type 1/2 Dog
- Overall Length 2-1/4"