Suburban Bolt And Supply

7/16 X 2 SQ HD TOOLPOST 1/2 DOG

Key Features
  • System of Measurement: Inch
  • Point type: 1/2 Dog
  • Overall Length: 2"
  • Thread Size: 7/16"
  • Item: Toolpost Screw
See full product details
$17.62
Must order in multiples of 5

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A0080280200TPD Specifications

  • System of Measurement: Inch
  • Point type: 1/2 Dog
  • Overall Length: 2"
  • Thread Size: 7/16"
  • Item: Toolpost Screw
  • Country of Origin (subject to change): Unknown

Reviews of Suburban Bolt And Supply #A0080280200TPD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.