Suburban Bolt And Supply
7/8"-14 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length
Mfr # A0450560332
Zoro # G803460107
Sold in multiples of 10 for $1,889.90
Free Shipping & Returns
$1,889.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-14
- Drive Type Hex
- Material Steel
- Finish Plain
Explore More Products
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length A4440080100Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 18 mm Length A4440050018
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length A2490240056
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length A2470400116
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 16 mm Length A4440100016
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length A4470030014Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 40 mm Length A4440050040KN
- SUBURBAN BOLT AND SUPPLY #1-72 Socket Head Cap Screw, Plain Steel, 3/16 in Length A0450030012U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length A4440060020LHZ
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK U51050.062.0250
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK U51041.050.0300
- Suburban Bolt And Supply Socket Head Cap Screws