Suburban Bolt And Supply
7/8"-9 Socket Head Cap Screw, Plain Steel, 1-1/2 in L
- Zoro #: G703459669
- Mfr #: A0440560132
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 7/8"-9
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$54.25
Must order in multiples of 10
Subtotal: $542.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440560232
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440560148
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440560216
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 120 mm L A4440240120U
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440200075
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0440160100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440120050N
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440100132#
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L A6440120160
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 16 mm L, 100 PK M07030.040.0016
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1 in L, 100 PK MS16997-80
- Suburban Bolt And Supply Socket Head Cap Screws