Suburban Bolt And Supply
7/8"-9 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Zoro #: G503460124
- Mfr #: A0440560332
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 7/8"-9
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$53.99
Must order in multiples of 10
Subtotal: $539.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 7 in L A0440560700
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440560532
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 6 in L A0440560600
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 7 in L A0450320700
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 8 mm L A4440040008K
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3 in L A0440400332LH
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0490080020
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470080040
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 40 mm L A4440240040B
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in L, 100 PK 734674-100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in L, 100 PK 487989-100
- Suburban Bolt And Supply Socket Head Cap Screws